Global Industrial
Model # :WB748617B
Global Industrial™ 10" x 2-1/2" Mold-On Rubber Wheel - Axle Size 3/4"
Write a Review
|
Questions & Answers (0)
Product Description
10" x 2-1/2" Mold-On Rubber Wheel - Axle Size 3/4"
Complete With Roller Bearings.
Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment.
Complete With Roller Bearings.
Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment.
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight Capacity | 800 lbs |
| Wheel Diameter | 10 in |
| Axle Size | 3/4 in |
| Hub Length | 2-3/4 in |
| Bearing Size | 3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Bearing Type | Roller |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 748617B |
| Brand | Global Industrial |