x

Take 15% off your entire order!

Offer applied at checkout

+

GP AccuWipe White 1-Ply Delicate Task Wipers, 280 Sheets/Box, 60 Boxes/Case - 29712

GP AccuWipe White 1-Ply Delicate Task Wipers, 280 Sheets/Box, 60 Boxes/Case - 29712

Item #: WBB2230034

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $103.95

Save $5.20 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $103.95 ea.
  • Buy 3+ $97.95 ea.

Quantity

Customers Also Viewed

GP AccuWipe White Recycled 1-Ply Delicate Task Wipers, 140 Sheets/Box, 20 Boxes/Case - 29756/03

GP AccuWipe White Recycled 1-Ply Delicate Task Wipers, 140 Sheets/Box, 20 Boxes/Case - 29756/03

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

TaskBrand® Counter Food Service Towel, Blue, 12" x 21", 200/Case, N-F110QCB

TaskBrand® Counter Food Service Towel, Blue, 12" x 21", 200/Case, N-F110QCB

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

GP AccuWipe White 1-Ply Delicate Task Wipers, 280 Sheets/Box, 60 Boxes/Case - 29712

AccuWipe® 1-ply recycled delicate task wipers deliver low-lint, low-contaminant performance across a variety of industries and diverse applications. These convenient, palm-sized, "lens", single-ply wipers offer superior conformity, making them ideal for the most delicate tasks. Anti-static poly-shield minimizes Electro Static Discharge to help to protect against damage to sensitive electronic parts. Soft, non-abrasive, pure fiber paper offers greater absorbency and streak-free cleaning for compatibility with many hard polycarbonates and glass surfaces. For added convenience, these wipers can be dispense directly from their protective dispenser box or used in lens cleaning station dispensers.

  • COLOR White
  • BRAND AccuWipe
  • MANUFACTURERS PART NUMBER 29712
  • PACKAGE QUANTITY 60 Boxes/Case
  • SIZE TYPE 280 Sheets/Box
  • DESCRIPTION Delicate Task Wipers
  • STYLE 1 Ply
  • SIZE 4-1/2" x 8-1/4"
  • SHEET QUANTITY 16800
  • APPLICATIONS Delicate Task
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GP AccuWipe White 1-Ply Delicate Task Wipers, 280 Sheets/Box, 60 Boxes/Case - 29712

GP AccuWipe White 1-Ply Delicate Task Wipers, 280 Sheets/Box, 60 Boxes/Case - 29712

Item #: WBB2230034

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GP AccuWipe White 1-Ply Delicate Task Wipers, 280 Sheets/Box, 60 Boxes/Case - 29712
    GP AccuWipe White 1-Ply Delicate Task Wipers, 280 Sheets/Box, 60 Boxes/Case - 29712
    GP AccuWipe White 1-Ply Delicate Task Wipers, 280 Sheets/Box, 60 Boxes/Case - 29712
    GP AccuWipe White 1-Ply Delicate Task Wipers, 280 Sheets/Box, 60 Boxes/Case - 29712
    GP AccuWipe White 1-Ply Delicate Task Wipers, 280 Sheets/Box, 60 Boxes/Case - 29712
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant