Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614898

MPN #: HPS14110

White Cap Style 4 Point Ratchet Sleek Shell Hard Hat - Pkg Qty 12

Product Description
Sleek Shell features shell constructed from high density polypropylene materials. Offers impact and penetration resistance. Ridgeless low profile design. No rain trough-prevents pooling of liquids. Soft brow pad absorbs perspiration.

Features:
  • Polyethylene materials.
  • Offers impact and penetration resistance.
  • Ridgeless low profile design.
  • No rain trough prevents pooling of liquids.
  • Ideal for linemen.
  • Exceeds ANSI Type 1, Class E.
  • Soft brow pad absorbs perspiration.
  • Custom imprinting available.
  • Meets ANSI/ISEA Z89.1-2014 (R2019 - Hard Hats)
PRICE
$240.00  Sold in packages of 12 / $20.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width12-1/2 in
Height17-1/2 in
SizeOne Size

Product Details

TypeHard Hat
VentilationNo
Accessory SlotsYes
Shell MaterialPolyethylene
ColorWhite
SeriesSL
StyleCap
Manufacturers Part NumberHPS14110
Suspension4 pt. Ratchet
BrandPyramex Safety
Hard Hat StyleFront Brim

Compliance & Certifications

CertificationsANSI Z89.1-2009 , Type I, Class C, G, & E
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC, E, G