SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 12x18x1/2" White Cutting Board - Pkg Qty 6

Vollrath® 12x18x1/2" White Cutting Board - Pkg Qty 6

Item #: WBB209085

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$32.95 ea.

Minimum Quantity: 2

Price: $197.70 / Pkg of 6

Save $9.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco CBGR-1824 Cutting Board, 18"L, 24"W, 1/2"H, Green - Pkg Qty 6

Winco CBGR-1824 Cutting Board, 18"L, 24"W, 1/2"H, Green - Pkg Qty 6

Winco CBWT-1520 Cutting Board, 15"L, 20"W, 1/2"H, White - Pkg Qty 6

Winco CBWT-1520 Cutting Board, 15"L, 20"W, 1/2"H, White - Pkg Qty 6

Saf-T-Grip® Cutting Boards, White, 18"H x 24"W x 1/2"D

Saf-T-Grip® Cutting Boards, White, 18"H x 24"W x 1/2"D

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Aluminum Colander 16 Qt

Vollrath® Aluminum Colander 16 Qt

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

12x18x1/2" White Cutting Board

Maximize your HACCP program. High-density non-porous surface will not stain or absorb juices. Color-coded system reduces risk of foodborne illness resulting from cross-contamination. Ideal system for maximizing HACCP program. 1/2" (1.3 cm) thick. Separate rack available. White finish. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Depth 12 in
  • Width 18 in
  • Thickness 1/2 in

Product Details

  • Package Quantity 6
  • Brand Vollrath
  • Description Color-Coded Cutting Boards, 1/2 Inch Thick, 12In X 18In., White

  • Material Plastic
  • Manufacturers Part Number 5200000
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 12x18x1/2" White Cutting Board - Pkg Qty 6

Vollrath® 12x18x1/2" White Cutting Board - Pkg Qty 6

Item #: WBB209085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant