Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

White Lightning® Asphalt Roof Cements - 10 Oz Asphalt Roof Cement - Black - Pkg Qty 12

White Lightning® Asphalt Roof Cements - 10 Oz Asphalt Roof Cement - Black - Pkg Qty 12

Item #: WBB173548

Not Yet Rated

$8.30 ea.

Price: $99.60 / Pkg of 12

Save $4.98 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-10 $99.60 /pkg.
  • Buy 11+ $71.52 /pkg.
We will notify you when this product is back in stock.

Customers Also Viewed

Durastripe 12" Octagone Sign - Stop

Durastripe 12" Octagone Sign - Stop

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Devcon® 5 Minute® Fast Drying Epoxy, 20945, 2-4.5 Oz. Bottles

Devcon® 5 Minute® Fast Drying Epoxy, 20945, 2-4.5 Oz. Bottles

Devcon® 2 Ton® Epoxy, 33345, 2-4.5 Oz. Bottles

Devcon® 2 Ton® Epoxy, 33345, 2-4.5 Oz. Bottles

Devcon® Plastic Steel® Epoxy (S-6), 62345, 25ml Syringe

Devcon® Plastic Steel® Epoxy (S-6), 62345, 25ml Syringe

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Senior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Senior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels

45" Orange Ez Grab Delineator Post, Flared With 10lb Base

45" Orange Ez Grab Delineator Post, Flared With 10lb Base

Reflective Delineator Post 42 Inches High

Reflective Delineator Post 42 Inches High

Steinel 110023455 HL 1620 S 2-Stage Professional Heat Gun

Steinel 110023455 HL 1620 S 2-Stage Professional Heat Gun

Free Shipping

DeWALT® D26960 LCD Heat Gun

DeWALT® D26960 LCD Heat Gun

Free Shipping

Asphalt Roof Sealant is a roof repair product suitable for waterproofing, repairing and sealing roofs.

  • Provides a long lasting watertight seal
  • Can withstand extreme temperatures (freeze/thaw stable)
  • Excellent adhesion & weathering qualities
  • Can be applied to wet roofs, even in rain or snow
  • Meets or exceeds performance requirements of Fed. Spec. SS-C-153 Type I, ASTM D-2822 Type I


Recommended Uses: Ideal for sealing leaks and openings around flashing, copings, roof decks, roof vents and loose shingles.

Weights & Dimensions

  • Size 10 oz.

Product Details

  • Handle Color Family Black
  • Package Quantity 12
  • Brand White Lightning
  • Package Type Plastic Cartridge
  • Manufacturers Part Number WL00215
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
White Lightning® Asphalt Roof Cements - 10 Oz Asphalt Roof Cement - Black - Pkg Qty 12

White Lightning® Asphalt Roof Cements - 10 Oz Asphalt Roof Cement - Black - Pkg Qty 12

Item #: WBB173548

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant