Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

White Lightning® Vinyl Spackling Compound - 1/2 pt. - WL060115 - Pkg Qty 12

White Lightning® Vinyl Spackling Compound - 1/2 pt. - WL060115 - Pkg Qty 12

Item #: WBB173560

Not Yet Rated

$6.60 ea.

Price: $79.20 / Pkg of 12

Save $3.96 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Universal® Round Wall Clock, 13.5" Overall Diameter, Black Case, 1 AA

Universal® Round Wall Clock, 13.5" Overall Diameter, Black Case, 1 AA

2-1/2 "Single X Chip Brush - BB00014 - Pkg Qty 12

2-1/2 "Single X Chip Brush - BB00014 - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 5 Gallon Open Head Plastic Pail with Steel Handle - Blue

Global Industrial™ 5 Gallon Open Head Plastic Pail with Steel Handle - Blue

Intermatic K4123C 3100-4150 Watt "T" Stem Mounting Photo Control, 208-277V, 50/60 Hz.

Intermatic K4123C 3100-4150 Watt "T" Stem Mounting Photo Control, 208-277V, 50/60 Hz.

Ultra Ever Dry® Top Coating - Quart 4001

Ultra Ever Dry® Top Coating - Quart 4001

Finished Hex Nut - 3/8-16 - Med. Carbon Steel - Zinc CR+3 - UNC - Grade 5 - Pkg of 100 - BBI 848054

Finished Hex Nut - 3/8-16 - Med. Carbon Steel - Zinc CR+3 - UNC - Grade 5 - Pkg of 100 - BBI 848054

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Vinyl Spackling Compound is a ready-to-use patch product that can easily be applied by finger, putty knife or trowel to most construction surfaces.

  • Use on interior surfaces
  • Excellent adhesion with minimal shrinkage
  • Sandable/paintable in 30 minutes
  • Easy soap & water clean-up
  • Meets performance requirements for Federal Specification SS-P-00450A, Type II


Recommended Uses: Ideal for filling and smoothing plaster cracks, nail holes and joints.

Weights & Dimensions

  • Size 1 pt.

Product Details

  • Handle Color Family White
  • Brand White Lightning
  • Package Quantity 12
  • Package Type Tub
  • Manufacturers Part Number WL060115
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
White Lightning® Vinyl Spackling Compound - 1/2 pt. - WL060115 - Pkg Qty 12

White Lightning® Vinyl Spackling Compound - 1/2 pt. - WL060115 - Pkg Qty 12

Item #: WBB173560

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant