SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Nyco White Lite Tile & Grout Whitener, Chlorine Scent, 32 oz. Bottle 12/Case - NL091-Q12

Nyco White Lite Tile & Grout Whitener, Chlorine Scent, 32 oz. Bottle 12/Case - NL091-Q12

Item #: WBB2228858

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$58.56 up to 11% OFF

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zep® Commercial Mold Stain & Mildew Stain Remover - Gallon Bottle, 4 Bt/Case - ZUMILDEW128

Zep® Commercial Mold Stain & Mildew Stain Remover - Gallon Bottle, 4 Bt/Case - ZUMILDEW128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Century Drill 76021 Angle Grinder Cup Brush 2-3/4" Dia. Knot Steel 0.02"

Century Drill 76021 Angle Grinder Cup Brush 2-3/4" Dia. Knot Steel 0.02"

Tilex® Instant Mildew Remover 32oz Spray 9 Bottles/Case - COX35600CT

Tilex® Instant Mildew Remover 32oz Spray 9 Bottles/Case - COX35600CT

Free Shipping

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nyco Kwik-Step Non Acid Disinfectant/Bathroom Cleaner, 32 oz. Bottle, 12/Case - NL634-Q12

Nyco Kwik-Step Non Acid Disinfectant/Bathroom Cleaner, 32 oz. Bottle, 12/Case - NL634-Q12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nyco Urinakleen Urinal Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL020-Q12

Nyco Urinakleen Urinal Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL020-Q12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Clinging Bowl Cleaner, 1 Quart Bottle, 12/Case

Global Industrial™ Clinging Bowl Cleaner, 1 Quart Bottle, 12/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Bacterial Enzyme Odor Eliminator, 1 Quart Bottle, 6/Case

Global Industrial™ Bacterial Enzyme Odor Eliminator, 1 Quart Bottle, 6/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nyco HCL Super Toilet Bowl Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL065-Q12

Nyco HCL Super Toilet Bowl Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL065-Q12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Moldex® Mold Killer & Mildew Killer & Cleaner Concentrate, 64oz Bottle - 5510 - Pkg Qty 4

Moldex® Mold Killer & Mildew Killer & Cleaner Concentrate, 64oz Bottle - 5510 - Pkg Qty 4

Global Industrial™ Tile & Grout Stain Remover, 1 Gallon Bottles, 4/Case

Global Industrial™ Tile & Grout Stain Remover, 1 Gallon Bottles, 4/Case

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 50 Ft. Outdoor Extension Cord, 14/3 Ga, 15A, Orange

Global Industrial™ 50 Ft. Outdoor Extension Cord, 14/3 Ga, 15A, Orange

Unger® PRO Window Cleaning Kit - PWK00

Unger® PRO Window Cleaning Kit - PWK00

DeWALT® DWE402 4-1/2" (115mm) Small Angle Grinder

DeWALT® DWE402 4-1/2" (115mm) Small Angle Grinder

Free Shipping

Nyco White Lite Tile & Grout Whitener, Chlorine Scent, 32 oz. Bottle 12/Case - NL091-Q12

Cleans and removes stains from algae, mold, mildew, or other nonpublic health organisms. Cleans and whitens grouting and tiles. Professional strength.

Weights & Dimensions

  • Weight 30.00 lbs

Product Details

  • Water Solubility Complete
  • Size Type 32 oz. Bottle
  • Description Tile & Grout Whitener
  • Specific Gravity 1.086
  • pH 12.0-13.0
  • Scent Chlorine
  • Type Multi-Purpose Cleaner
  • Package Quantity 12/Case
  • Brand Nyco
  • Manufacturers Part Number NL091-Q12
  • Color Family Clear
  • Viscosity @ 25°C 25cP °C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Nyco Urinakleen Urinal Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL020-Q12

Nyco Urinakleen Urinal Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL020-Q12

Item #: B2228852

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$60.95

EPA Safer Choice Certified Multi-Surface Cleaner, Sandalwood, 32 oz. Trigger Spray, 9 Bottles

EPA Safer Choice Certified Multi-Surface Cleaner, Sandalwood, 32 oz. Trigger Spray, 9 Bottles

Item #: B2228874

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.95

Save $7.54 with this comparable product

Global Industrial™ Tile & Grout Stain Remover, 1 Gallon Bottles, 4/Case

Item #: 670274

Not Yet Rated

Ships in One Business Day

$44.41

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nyco White Lite Tile & Grout Whitener, Chlorine Scent, 32 oz. Bottle 12/Case - NL091-Q12

Nyco White Lite Tile & Grout Whitener, Chlorine Scent, 32 oz. Bottle 12/Case - NL091-Q12

Item #: WBB2228858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant