MasterVision Dry-Erase Magnetic Tape Rolls, Write-on wipe-off, White, 1" x 50 ft.
|
Questions & Answers (0)
Product Description
MasterVision Magnetic Dry Erase Tape Roll makes building and maintaining your planning board easier. Simply cut pieces of the roll to the size you need and write on them. Then just move them around your planning board. Wipe off the writing to re-label. Arrange data easily and quickly when changes become necessary.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 600 in |
| Height | 1 in |
Product Details
| Assembly Required | No |
| Type | Chart Tape |
| Package Quantity | 1 |
| Description | Magnetic Write-on wipe-off Tape Rolls |
| Color | White |
| Manufacturers Part Number | FM2018 |
| Magnetic | Yes |
| Brand | MasterVision |