SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Item #: WB601457A

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36
  • 48

24

Price: $162.95

Save $8.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ Wide Span Rack 72Wx24Dx84H, 3 Shelves Wood Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 72Wx24Dx84H, 3 Shelves Wood Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves Wood Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 60Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 60Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray

Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray

Wide Span Rack 96"W x 36"D x 84"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray

Wide Span Rack 96"W x 36"D x 84"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray

Global Industrial™ Wide Span Rack 48Wx36Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx36Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx48Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx48Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Global Industrial™ Wide Span Rack 48Wx24Dx60H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx60H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 7' High Gray Angle Post Set of 4

Global Industrial™ 7' High Gray Angle Post Set of 4

Durham 368-95 Wire Spool Rack, 4 Rod

Durham 368-95 Wire Spool Rack, 4 Rod

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 72"Wx24"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 72"Wx24"Dx72"H Starter

Boltless Wide Span Storage Rack
with Wood Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Includes sturdy 5/8" thick precut decking.

Weights & Dimensions

  • Depth 24 in
  • Width 48 in
  • Max Shelf Capacity 800 lbs. to 1400 lbs.
  • Height 84 in

Product Details

  • Assembly Required Unassembled
  • Brand Global Industrial
  • Number of Levels 3
  • Material Steel
  • Manufacturers Part Number 601457A
  • Shelf Capacity 1200 lbs
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 25, 2014

    Shelves
    Your review:
    Nice sturdy, easy to put together shelving
  • Reviewer: Anonymous

    Date: January 31, 2014

    Sturdy shelving
    Your review:
    Great value for a storage solution. wide span provides plenty of room for stacks of boxes. Easy to assemble if you are a logical thinker - instructions not included but would be helpful for the rest of us. Great product.
  • Reviewer: Anonymous

    Date: February 06, 2012

    Great shelves!!
    Your review:
    Bought these shelves to replace and older set that didn't provide enough room. Great construction. Strong look and feel. Easy and quick to assemble (with two people).
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Item #: WB601457A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
    Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant