SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

2.5" Type 213.53 100PSI Gauge - 1/4" NPT LM Stainless Steel

Product May Vary From Image

2.5" Type 213.53 100PSI Gauge - 1/4" NPT LM Stainless Steel

Item #: WBB231637

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.78 up to 16% OFF

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $32.95 ea.
  • Buy 5-9 $31.95 ea.
  • Buy 10+ $29.95 ea.

Quantity

Customers Also Viewed

2.5" Type 213.53 60PSI Gauge - 1/4" NPT LM Stainless Steel

2.5" Type 213.53 60PSI Gauge - 1/4" NPT LM Stainless Steel

1/4" NPT Brass Needle Valve

1/4" NPT Brass Needle Valve

2.5" Type 213.53 30INHG VAC Gauge - 1/4" NPT LM Stainless Steel

2.5" Type 213.53 30INHG VAC Gauge - 1/4" NPT LM Stainless Steel

2.5" Type 213.53 60PSI/BAR Gauge - 1/4" NPT LM Stainless Steel

2.5" Type 213.53 60PSI/BAR Gauge - 1/4" NPT LM Stainless Steel

2.5" Type 213.53 160PSI Gauge - 1/4" NPT CBM Stainless Steel

2.5" Type 213.53 160PSI Gauge - 1/4" NPT CBM Stainless Steel

2.5" Type 213.53 300PSI Gauge - 1/4" NPT LM Stainless Steel

2.5" Type 213.53 300PSI Gauge - 1/4" NPT LM Stainless Steel

4" Type 232.53 200PSI Gauge - 1/2" NPT LM Stainless Steel

4" Type 232.53 200PSI Gauge - 1/2" NPT LM Stainless Steel

Free Shipping

2.5" Type 232.53 100PSI Gauge - 1/4" NPT LM Stainless Steel

2.5" Type 232.53 100PSI Gauge - 1/4" NPT LM Stainless Steel

2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-60 PSI

2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-60 PSI

2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-300 PSI

2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-300 PSI

4" dial , liquid filled, 1/4" bottom, 0-100PSI

4" dial , liquid filled, 1/4" bottom, 0-100PSI

4 1/2", 1/4" NPT brass, 0-200 PSI

4 1/2", 1/4" NPT brass, 0-200 PSI

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4" NPT Brass Snubber

1/4" NPT Brass Snubber

Wika 2.5 Type 213.53 100 PSI Gauge - 1/4 NPT LM Stainless Steel

WIKA Type 21X.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: Stainless Steel
  • Case Filling: Liquid
  • Window Type: Standard
  • Window Construction: Polycarbonate

Compatibility
U.S. Gauge: 535L, 545L, 546L, 555L, 556L, 559L
Ashcroft: 3005HL

Weights & Dimensions

  • Gauge Size 2-1/2 in
  • Connection Size 1/4" NPT
  • Range 100 PSI
  • Dual Size 1

Product Details

  • Ambient Operating Temperature Range -4°F to 140°F °F
  • Media Operating Temperature 140°F °F
  • Dial Material White ABS Plastic
  • Window Type Standard
  • Case Material Stainless Steel
  • Fillable Yes
  • Connection Location Lower Mount
  • Type 213.53
  • Brand Wika Instruments
  • Package Quantity 1
  • Factory Filling Glycerine
  • Wetted Parts Material Brass Copper Alloy
  • Manufacturers Part Number 9767061
  • Accuracy 2.5 Percent °F
  • Bezel Material Stainless Steel
  • Pointer Material Black Aluminum
  • Window Material Polycarbonate
  • Bezel Type Crimped
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 31, 2018

    PRESSURE GAUGE
    Your review:
    VERY ACCURATE GAUGE READING FOR MY TYPE OF WORK, EXCELLENT PRODUCT
  • Reviewer: Anonymous

    Date: July 27, 2014

    good quality, OK price
    Your review:
    appears to be good quality, OK price, delivery was right on-time
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$8.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2.5" Type 213.53 100PSI Gauge - 1/4" NPT LM Stainless Steel

2.5" Type 213.53 100PSI Gauge - 1/4" NPT LM Stainless Steel

Item #: WBB231637

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant