- Use on irregularly shaped objects where other wrenches won't work
- Useful for turning handwheels and other knurled handles
- Reduces risk of damage on plastic pipe and tubing
- Strap is made out of cotton
Williams® 12" Strap Wrench, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | 12 |
| Jaw Capacity | 8 in |
Product Details
| Type | Strap Wrench |
| Material | Nylon |
| Description | Strap Wrench |
| Color | Gray |
| Manufacturers Part Number | JHW40221 |
| Brand | Williams |