- Blade is easily removed or reversed from the front with push-button ease
- New blade is automatically loaded from 5-blade magazine
- Spring-loaded cover makes reloading quick and tool-free
- Includes (5) 1/4" blades
Williams® 5 Blade Auto load Utility Knife, 6-3/4"L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
Product Details
| Style | Safety |
| Type | Safety Utility |
| Handle Material | Aluminum |
| Grip Style | Plastic |
| Package Quantity | 1 |
| Description | Auto load Utility Knife |
| Features | Automatic Self Retracting |
| Color | Yellow |
| Blade Type | Trapezoid |
| Manufacturers Part Number | JHW40052 |
| Brand | Williams |