- Measurement scale on head conveniently shows fastener size
- Wrench heads are fully polished for easy clean-up
- Exceed ANSI specifications for strength
- Precision hardened and anti-corrosion treated
- Chrome Vanadium Steel
Williams® Adjustable Wrench, 4" Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.25
1
1
Backordered, expected around 01/30/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Weight | 0.1 lbs |
| Size | 4 |
| Opening Size | 1/2 in |
| Jaw Capacity | 1/2 in |
Product Details
| Type | Adjustable Wrench |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | JHW13604A |
| Brand | Williams |