- Allows fast removal of fasteners with a ratcheting action at each end
- Ideal for long "bolt-through" applications
- Flat handle allows access to tight clearance areas
- Turn wrench over to change direction
Williams® Double Head Ratcheting Box Wrench, 6 Points, 1/4" x 5/16" Opening
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 |
| Weight | 0.1 lbs |
| Size | 1/4 x 5/16 in |
| Opening Size | 1/4 x 5/16 in |
Product Details
| Type | Ratcheting Box Wrench |
| Socket/Wrench Points | 6 |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Manufacturers Part Number | JHWRB-810 |
| Opening Type | Double Box |
| Brand | Williams |
| Points | 6 |