- Includes 8, 12, 18" Aluminum Pipe Wrenches
- Aluminum pipe wrenches are approximately 40% lighter than cast iron
- Heavy duty construction for strength and durability
- Scale on wrench indicates pipe diameter
Williams® Heavy Duty Aluminum Pipe Wrenches, 3 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Expected on or around 11/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2018-08-12 00:00:00 in |
| Size | 2018-08-12 00:00:00 |
| Jaw Capacity | 1-5/16 - '3-1/8 in |
Product Details
| Type | Pipe Wrench |
| Material | Aluminum |
| Description | Heavy Duty Pipe Wrench Set |
| Color | Gray |
| Manufacturers Part Number | JHW13542 |
| Brand | Williams |