- Includes 8, 12, 18" Cast Iron Pipe Wrenches
- Heavy duty construction for strength and durability
- Scale on wrench indicates pipe diameter
Williams® Heavy Duty Cast Iron Pipe Wrenches, 3 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$67.95
1
1
Expected on or around 09/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2018-08-12 00:00:00 in |
| Size | 2018-08-12 00:00:00 |
| Jaw Capacity | 1-5/16 - 3-1/8 in |
Product Details
| Type | Pipe Wrench |
| Material | Cast Iron |
| Description | Heavy Duty Pipe Wrench |
| Color | Blue |
| Manufacturers Part Number | JHW13544 |
| Brand | Williams |