- Unique, versatile design allows wrench to be used with or without optional handles
- Tubular wrenches may be used without the handle to quickly run down nuts
- The handle can then be attached to provide maximum turning power for final tightening or to reach otherwise inaccessible fasteners
- A detent on the wrench shaft helps to align locking button with handle hole
- Offset box wrench head provides turning clearance
Williams® Offset Box End Tubular Handle Wrench, 12 Points, 1-1/16" Opening
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$57.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-3/32 |
| Weight | 2 lbs |
| Size | 1-1/16 in |
| Opening Size | 1-1/16 in |
Product Details
| Type | Offset Box End Wrench |
| Socket/Wrench Points | 12 |
| Measuring System | SAE (Fractional) |
| Color | Black |
| Manufacturers Part Number | JHW1234TOB |
| Opening Type | Single Box |
| Brand | Williams |
| Points | 12 |