- Designed for use on 6 and 12-Point tube fittings, fasteners, valves and compression fittings
- Unique design requires only 30° rotation for ratcheting action
- High carbon steel jaws snap open, then close around fastener with 6 point contact
- Prevents distortion of thin-walled fitting
- Allow easy access to tight locations
Williams® Ratcheting Flare Nut Wrench, 12 Point, 13/16" Jaw Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$43.95
1
1
Expected on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/16 in |
| Weight | 0.6 lbs |
| Size | 9-5/16 |
| Opening Size | 13/16 in |
| Jaw Capacity | 13/16 in |
Product Details
| Type | Flare Nut Wrench |
| Material | Steel |
| Ratcheting | Yes |
| Color | Black |
| Manufacturers Part Number | JHWRFW-26 |
| Brand | Williams |