- Designed for use on 6 and 12-Point tube fittings, fasteners, valves and compression fittings
- Unique design requires only 30° rotation for ratcheting action
- High carbon steel jaws snap open, then close around fastener with 6 point contact
- Prevents distortion of thin-walled fitting
- Allow easy access to tight locations
Williams® Ratcheting Flare Nut Wrench, 12 Point, 5/8" Jaw Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Weight | 0.3 lbs |
| Size | 7-1/4 |
| Opening Size | 5/8 in |
| Jaw Capacity | 5/8 in |
Product Details
| Type | Flare Nut Wrench |
| Material | Steel |
| Ratcheting | Yes |
| Color | Black |
| Manufacturers Part Number | JHWRFW-20 |
| Brand | Williams |