- Striking face wrenches are designed to be struck by a hammer on the anvil area in order to loosen frozen fasteners or to set and tighten fasteners
- Anvils are proportional to opening sizes. Special heat treating provides maximum durability for long life
- Straight handle design resists springing while allowing the fastener to turn more easily
- Williams® expanded line of offset striking face wrenches, up to 4-5/8", provides the most extensive line on the market
- Specifically engineered to hold up under the most rigorous industrial use
Williams® Straight Pattern Box End Striking Wrench, 12 Points, 1-11/16" Opening
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$77.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-13/16 |
| Weight | 3 lbs |
| Size | 1-11/16 in |
| Opening Size | 1-11/16 in |
Product Details
| Type | Straight Box End Wrench |
| Socket/Wrench Points | 12 |
| Measuring System | SAE (Fractional)/Metric (MM) |
| Color | Black |
| Opening Type | Single Box |
| Manufacturers Part Number | JHWSFH1810AW |
| Brand | Williams |
| Points | 12 |