- Tools complete with Tools@Height attachment Point
- SuperTorque box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points
- 10° Offset box end allows clearance in tight areas
- Sizes are clearly marked on handle ends
Williams® Tools@Height 10° Offset Box End Wrench, 12 Points, 11/16" x 3/4" Opening
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$53.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-15/16 |
| Weight | 0.5 lbs |
| Size | 11/16 x 3/4 in |
| Opening Size | 11/16 x 3/4 in |
Product Details
| Type | Offset Box End Wrench |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Opening Type | Double Box |
| Points | 12 |
| Socket/Wrench Points | 12 |
| Manufacturers Part Number | JHW7029B-TH |
| Brand | Williams |
Compliance & Certifications
| Certifications | ANSI B107.6 |