x

Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® ExoFit™ Wind Energy Vest Harness 1102340, Front/Back/Side D-Rings, S

3M™ DBI-SALA® ExoFit™ Wind Energy Vest Harness 1102340, Front/Back/Side D-Rings, S

Item #: WBB825196

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$459.00 up to 8% OFF

Price: $422.69

Save $21.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ DBI-SALA® ExoFit™ Wind Energy Vest Harness 1102340, Front/Back/Side D-Rings, S1102340

ExoFit™ is the design that changed what workers expect from a harness. It's our original comfort fit harness, with a single piece of material that wraps around you in the shape of an X. It dons without tangling and provides comfortable security. ExoFit™ remembers your adjustments. Snap three buckles and you're ready to work. Shoulder, hip and leg padding is built-in so it can't slip. A breathable lining guarantees you'll stay dry and comfortable all day.
  • Built-in shoulder, back and leg comfort padding
  • PVC coated back D-ring
  • PVC coated front D-ring
  • PVC coated side D-rings
  • Dorsal web cover wear protectors
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Anti-tear ballistic nylon
  • Built-in reflective piping
  • Parachute torso adjusters

  • COLOR FINISH Blue/Yellow
  • BRAND DBI-Sala
  • DESCRIPTION ExoFit™ Wind Energy Vest Style Harness
  • MANUFACTURERS PART NUMBER 1102340
  • MATERIAL(S) Polyester Web
  • SIZE S
  • STYLE Vest Style Harness
  • TYPE Work Positioning, Ladder Climbing, Descent Control
  • APPLICATION Wind Energy
  • WEIGHT CAPACITY 420 lbs
  • PROMOTION No
  • LEG CONNECTION TYPE Quick Connect
  • BELT No
  • RING TYPE Back D-Ring, Side D-Rings, Front D-Ring
  • PAD No Pad
  • CHEST CONNECTION TYPE Quick Connect
  • FRONT D RING Yes
  • SIDE D RING Yes
  • BACK D RING Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Item #: 436711

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® ExoFit™ Wind Energy Vest Harness 1102340, Front/Back/Side D-Rings, S

3M™ DBI-SALA® ExoFit™ Wind Energy Vest Harness 1102340, Front/Back/Side D-Rings, S

Item #: WBB825196

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant