x

Take 15% off your entire order!

Offer applied at checkout

+

Glass Cleaner with Ammonia-D, 32 oz, Capped Bottle with Trigger, 12 Bottles - 695237

Glass Cleaner with Ammonia-D, 32 oz, Capped Bottle with Trigger, 12 Bottles - 695237

Item #: WBB56789

(1)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$100.92 up to 28% OFF

Price: $77.95

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $77.95 ea.
  • Buy 2+ $72.95 ea.

Quantity

Customers Also Viewed

Windex Glass & More Multi-Surface Streak-Free Cleaner, 5 Gallon Refill Box/1 Case - 696502

Windex Glass & More Multi-Surface Streak-Free Cleaner, 5 Gallon Refill Box/1 Case - 696502

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Windex Glass & More Multi-Surface Streak-Free Cleaner, 128 oz. Refill/4 Case - 696503

Windex Glass & More Multi-Surface Streak-Free Cleaner, 128 oz. Refill/4 Case - 696503

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Concentrated VOC Free Glass & Mirror Cleaner, Gallon Bottle, 2 Bottles

Global Industrial™ Concentrated VOC Free Glass & Mirror Cleaner, Gallon Bottle, 2 Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Glass & Mirror Cleaner, Gallon Bottle, 4 Bottles

Global Industrial™ Glass & Mirror Cleaner, Gallon Bottle, 4 Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Windex Multi-Surface Ammonia Free Streak-Free Cleaner, 128 oz Refill Bottle, 4/Case - 697262

Windex Multi-Surface Ammonia Free Streak-Free Cleaner, 128 oz Refill Bottle, 4/Case - 697262

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Formula 409® Cleaner Degreaser Disinfectant, 32 oz. Trigger Spray, 12 Bottles - 35306

Formula 409® Cleaner Degreaser Disinfectant, 32 oz. Trigger Spray, 12 Bottles - 35306

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Windex Glass Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles - 695237

Windex® Glass Cleaner is perfect for cleaning windows, mirrors, glass shower doors, glass top stoves, and more. Thanks to its formulation with Ammonia-D®, it starts working on fingerprints, dirt, and other messes even before you wipe. Won't streak or leave a film. Also cleans sealed marble, sealed granite, stainless steel, UV-protected windows, factory-installed low-E coated windows, glass frames and other glass décor, bathroom fixtures like those made of chrome, lead or flint glass, Plexiglas®*, Lucite®*, tile, plastic, vinyl and aluminum. Bottles are shipped capped with trigger attached to ensure no leakage with shipment. No need to purchase a separate trigger.

*Plexiglas® is a registered trademark of Arkema France. *Lucite® is a registered trademark of Lucite International, Inc.

Product Details

  • Applicable Materials Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl
  • Description Glass Cleaner
  • Size Type 32 oz. Trigger Spray Bottle
  • Scent Unscented
  • For Use With General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
  • Package Quantity 12 Bottles
  • Brand Windex
  • Style Liquid
  • Manufacturers Part Number 695237
  • Helps Remove Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 04, 2013

    Windex
    Your review:
    Product arrived when and in the condition expected.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glass Cleaner with Ammonia-D, 32 oz, Capped Bottle with Trigger, 12 Bottles - 695237

Glass Cleaner with Ammonia-D, 32 oz, Capped Bottle with Trigger, 12 Bottles - 695237

Item #: WBB56789

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Glass Cleaner with Ammonia-D, 32 oz, Capped Bottle with Trigger, 12 Bottles - 695237
    Glass Cleaner with Ammonia-D, 32 oz, Capped Bottle with Trigger, 12 Bottles - 695237
    Glass Cleaner with Ammonia-D, 32 oz, Capped Bottle with Trigger, 12 Bottles - 695237
    Glass Cleaner with Ammonia-D, 32 oz, Capped Bottle with Trigger, 12 Bottles - 695237
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant