Climax Metal, Winding Arbor, WA-516-3, Steel, 0.045"W Slot, 11/32"OD
Write a Review
|
Questions & Answers (0)
Product Description
For use in the manufacturing of cartridge rolls.
PRICE
$18.50
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 |
| Outer Diameter | 11/32 in |
| Slot Length | 3 |
| Slot Width | 0.045 in |
Product Details
| Type | Winding Arbor |
| Description | Winding Arbor |
| Manufacturers Part Number | WA-516-3 |
| Brand | Climax Metal |