Features:
- Molded Polypropylene
- Water Resistant
- Pressure Release Valve
- Dual Padlock Slots
- Pull-Up handle
- Wheels
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 16 in |
| Height | 9 in |
| Inside Length | 17-1/2 in |
| Inside Width | 6-5/8 in |
| Inside Height | 13-7/8 in |
| Weight | 12 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Latch with Padlock Slots |
| Type | Transport Case |
| Color | Black |
| Style | Wheeled Case |
| Capacity | 7 Bottles |
| Material | Polypropylene |
| Manufacturers Part Number | WCB-018T-B |
| Water Resistant | Y |
| Brand | TZ Case |