Portwest® Winter Parka, 2XL, Hi-Vis Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Contrasting colors make this garment a highly popular choice. Designed to keep you warm and dry whilst giving the wearer increased visibility, this stylish jacket is suitable for all weather conditions. The garment is fully waterproof and features a drawstring hood, knitted storm cuffs and a two-way zipper front with snapped storm flap. Tested to ASTM F2732 this is the temperature range in which the wearer will feel thermally comfortable wearing this garment with Portwest® Winter Pant. Note this is only a guide and depends on other factors such as additional clothing worn, environmental conditions and the activity of the wearer', Waterproof with sealed seams preventing water penetration. Extremely water resistant PFAS free Texpel Splash Eco fabric finish, water beads away from fabric surface. Internal pocket for safe storage. Inner Knitted Cuff.
Materials - Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford Weave with a stain resistant finish, PU Coated 5.5oz. Lining Fabric : 100% Polyester 2oz. Filling Fabric : 100% Polyester 5oz.
Materials - Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford Weave with a stain resistant finish, PU Coated 5.5oz. Lining Fabric : 100% Polyester 2oz. Filling Fabric : 100% Polyester 5oz.
PRICE
$65.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | High Visibility Jacket |
| Reflective Tape | Yes |
| Comfort Rating | -40°F |
| Color | Yellow/Black |
| Closure Type | Zipper & Snap |
| High Visibility | Yes |
| Material | 300 Denier Polyester |
| Front Closure | Zipper & Snap |
| Description | Winter Parka |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | US466YBRXXL |
| Lining Material | Polyester |
| Waterproof | Yes |
| Primary Use | Cold Weather Protection |
| Water Resistant | Yes |
| Brand | Portwest |
Compliance & Certifications
| Certifications | ANSI Type R Class 3 |