SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Wire Basket Silver Powder Coat Finish 48"W x 20"D

Wire Basket Silver Powder Coat Finish 48"W x 20"D

Item #: WB608208A

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.71

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wire Basket with Brackets 48"W x 22"D

Wire Basket with Brackets 48"W x 22"D

Wire Shelf Divider For 36"W Or 48"W X  16"D Upper Shelf Chrome

Wire Shelf Divider For 36"W Or 48"W X 16"D Upper Shelf Chrome

Wire Basket with Brackets 36"W x 16"D

Wire Basket with Brackets 36"W x 16"D

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Wire Gondola Basket
These wire baskets hook into uprights of Gondola Shelving to easily display merchandise. Durable steel wire with silver powder coat finish. Includes 2 cantilever shelf brackets for installation. Can be hung from all Gondola Shelving (sold separately) at 2 different angle positions. Dividers and Ends can be purchased sepertely.

Weights & Dimensions

  • Height 8 in
  • Accessory Depth 22 in
  • Accessory Width 48 in

Product Details

  • Type Wire Basket
  • Accessory Type Wire Basket
  • Package Quantity 1
  • Brand Global Industrial
  • Description Basket
  • Manufacturers Part Number 608208A
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wire Basket Silver Powder Coat Finish 48"W x 20"D

Wire Basket Silver Powder Coat Finish 48"W x 20"D

Item #: WB608208A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant