x

Take 15% off your entire order!

Offer applied at checkout

+

Wire Basket with Brackets 36"W x 16"D

Wire Basket with Brackets 36"W x 16"D

Item #: WB796540A

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lozier Gondola Shelving
Wire Baskets

These wire baskets hook into uprights of Lozier Gondola Shelving to easily display merchandise. Durable steel wire with silver powder coat finish. Includes 2 cantilever shelf brackets for installation. Can be hung from Lozier Gondola Shelving (sold separately) at 2 different angle positions. Dividers and Ends can be purchased sepertely.

  • BRAND Lozier
  • ACCESSORY DEPTH INCHES 16
  • ACCESSORY HEIGHT INCHES 8
  • COLOR FINISH Silver
  • ACCESSORY WIDTH INCHES 36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wire Basket with Brackets 36"W x 16"D

Wire Basket with Brackets 36"W x 16"D

Item #: WB796540A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wire Basket with Brackets 36"W x 16"D
    Wire Basket with Brackets 36"W x 16"D
    Wire Basket with Brackets 36"W x 16"D
    Wire Basket with Brackets 36"W x 16"D
    Wire Basket with Brackets 36"W x 16"D
    Wire Basket with Brackets 36"W x 16"D
    Wire Basket with Brackets 36"W x 16"D
    Wire Basket with Brackets 36"W x 16"D
    Wire Basket with Brackets 36"W x 16"D
    Wire Basket with Brackets 36"W x 16"D
    Wire Basket with Brackets 36"W x 16"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant