Nexel
Model # :WB832CP31
Wire Collar Hooks Small (Set 4)
Write a Review
|
Questions & Answers (0)
Product Description
Collar Hooks Large (Set 4)
Customize your Wire Shelf Units by adding Collar Hooks. These Hooks can be inserted onto any Nexel Post and adjusted in increments of 1 inch. Sold in packages of 4 pcs.
Customize your Wire Shelf Units by adding Collar Hooks. These Hooks can be inserted onto any Nexel Post and adjusted in increments of 1 inch. Sold in packages of 4 pcs.
PRICE
$8.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Collar Hooks |
| Finish | Chrome |
| Material | Steel |
| Package Quantity | 4 |
| Color | Chrome |
| Manufacturers Part Number | SSB1C |
| Brand | Nexel |