Global Industrial
Model # :WB933CP16GZ
Global Industrial™ Wire Grid Panel 60" x 48" Poly-Green
Write a Review
|
Questions & Answers (0)
Product Description
Wire Deck Panel for Shelving, Bulk Rack and Wall Panels
Allows visibility and light, air and sprinkler penetration (reducing insurance premiums).
Allows visibility and light, air and sprinkler penetration (reducing insurance premiums).
PRICE
$65.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Height | 48 in |
| Thickness | 1/4 in |
Product Details
| Assembly Required | No |
| Type | Wire Deck |
| Material | Steel Wire Mesh |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 933CP16GZ |
| Brand | Global Industrial |