Space-Wall is a system of wire grids that can be mounted directly on the wall. With the installation of Space-Wall you have now created a totally modular and flexible system that can be customized to meet your exact requirements today and changing needs in the future. All Grids are 3" x 3" openings 1/4" steel wire. Gray epoxy finish. Grid Panel comes with wall mounting brackets.
Global Industrial
Model # :WBB2273864
Global Industrial™ Wire Grid Panel With Wall Mount Hook - Poly-Green - 48"W x 48"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$88.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 48 in |
| Thickness | 1/4 in |
Product Details
| Assembly Required | No |
| Type | Wire Deck |
| Material | Steel Wire Mesh |
| Color | Green |
| Manufacturers Part Number | B2273864 |
| Hardware Included | Yes |
| Brand | Global Industrial |