Global Industrial
Model # :WBB3189925
Global Industrial Wire Mesh Deck, 30"W x 18"D
Write a Review
|
Questions & Answers (0)
Product Description
✓ 14-gauge galvanized steel
✓ Wire mesh construction
✓ Resists rust and corrosion
Designed for use with bulk storage racks, this Global Industrial Wire Mesh Deck provides reliable support for your items. It's made from 14-gauge galvanized steel for lasting durability and features a wire mesh construction that allows for visibility and light, air, & sprinkler penetration.
✓ Wire mesh construction
✓ Resists rust and corrosion
Designed for use with bulk storage racks, this Global Industrial Wire Mesh Deck provides reliable support for your items. It's made from 14-gauge galvanized steel for lasting durability and features a wire mesh construction that allows for visibility and light, air, & sprinkler penetration.
PRICE
$16.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Thickness | 1/4 |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Wire Deck |
| Shelf Type | Wire Deck |
| Color | Gray |
| Style | Decking Only |
| Material | Steel |
| Deck Type | Wire Deck |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |