SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wire Mesh Deck, 72"W x 36"D

Global Industrial™ Wire Mesh Deck, 72"W x 36"D

Item #: WB504584

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 18
  • 24
  • 36
  • 48

36

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $53.95 ea.
  • Buy 2-5 $52.95 ea.
  • Buy 6+ $51.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ 72 Inch Z-Beam Pair

Global Industrial™ 72 Inch Z-Beam Pair

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ Upright Frame 24"D X 72"H

Global Industrial™ Upright Frame 24"D X 72"H

Global Industrial™ 60 Inch Z-Beam Pair

Global Industrial™ 60 Inch Z-Beam Pair

Global Industrial™ Upright Frame 24"D X 96"H

Global Industrial™ Upright Frame 24"D X 96"H

Global Industrial™ Upright Frame 18"W X 72"H

Global Industrial™ Upright Frame 18"W X 72"H

Global Industrial™ Wire Mesh Deck, 72"W x 24"D

Global Industrial™ Wire Mesh Deck, 72"W x 24"D

Global Industrial™ Wire Mesh Deck, 96"W x 36"D

Global Industrial™ Wire Mesh Deck, 96"W x 36"D

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ Wire Mesh Deck, 60"W x 36"D

Global Industrial™ Wire Mesh Deck, 60"W x 36"D

Global Industrial™ Wood Deck 72"W X 36"D X 5/8"Tk

Global Industrial™ Wood Deck 72"W X 36"D X 5/8"Tk

Global Industrial™ Wood Deck 72"W X 24"D X 5/8" Thick

Global Industrial™ Wood Deck 72"W X 24"D X 5/8" Thick

Global Industrial™ Wire Mesh Deck, 48"W x 24"D

Global Industrial™ Wire Mesh Deck, 48"W x 24"D

Global Industrial™ Wood Deck 48"W x 24"D x 5/8" Thick

Global Industrial™ Wood Deck 48"W x 24"D x 5/8" Thick

Global Industrial™ 7' High Gray Angle Post Set of 4

Global Industrial™ 7' High Gray Angle Post Set of 4

Global Industrial™ 6' High Gray Angle Post Set of 4

Global Industrial™ 6' High Gray Angle Post Set of 4

Global Industrial™ Wood Deck 48"W x 36"D x 5/8" Thick

Global Industrial™ Wood Deck 48"W x 36"D x 5/8" Thick

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wire Reel Caddy, 31"H x 16"D x 14"W

Global Industrial™ Wire Reel Caddy, 31"H x 16"D x 14"W

Global Industrial™ 3 Tier Single Entry Tire Rack 60"W x 18"D x 84"H

Global Industrial™ 3 Tier Single Entry Tire Rack 60"W x 18"D x 84"H

Wire Deck Panel
for Shelving, Bulk Rack and Wall Panels

Durable steel wire mesh with gray epoxy finish. Allows visibility and light, air and sprinkler penetration (reducing insurance premiums). 1/4" thick x 4 gauge welded steel wire with 3 square inch openings. Deck ships in two pieces for reduced shipping costs.

Weights & Dimensions

  • Depth 36 in
  • Width 72 in
  • Height 5/8 in
  • Thickness 1/4 in

Product Details

  • Assembly Required Assembled
  • Shelf Type Boltless Open Shelving
  • Type Wire Deck
  • Brand Global Industrial
  • Material Steel Wire Mesh
  • Manufacturers Part Number 504584
  • Shelf Material Wire
  • Color Family Gray
Customer Review

3.5

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 10, 2018

    is not 72" x 36"
    Your review:
    this is not a 72" x 36", it is two 36" x 36" they are shipped in two separate pieces to save them money on shipping. thus it never should be advertised as 72" x 36" it should be advertised as two 36" x 36"
  • Reviewer: Anonymous

    Date: October 07, 2015

    Wire mesh Deck
    Your review:
    Exactly what I was looking for, perfect for my need, arrived early. Cost less that I've seen anywhere else. No con's at all.
Product Q & A

There are 1 questions and 1 answer for this product.

  • In the description is mentions this is shipped in 2 pieces. Is that correct. I need it to be one piece for my application.

    Question Asked By: Dave, June 08, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Dave, Unfortunately this only comes in 2 - 36" x 36" pieces. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wire Mesh Deck, 72"W x 36"D

Global Industrial™ Wire Mesh Deck, 72"W x 36"D

Item #: WB504584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wire Mesh Deck, 72"W x 36"D
    Global Industrial™ Wire Mesh Deck, 72"W x 36"D
    Global Industrial™ Wire Mesh Deck, 72"W x 36"D
    Global Industrial™ Wire Mesh Deck, 72"W x 36"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant