SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wire Mesh Deck 72"W X 24"D

Global Industrial™ Wire Mesh Deck 72"W X 24"D

Item #: WB504583

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 18
  • 24
  • 36
  • 48

24

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $45.95 ea.
  • Buy 2-5 $43.95 ea.
  • Buy 6+ $41.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ 72 Inch Z-Beam Pair

Global Industrial™ 72 Inch Z-Beam Pair

Global Industrial™ Wire Mesh Deck 36"Wx24"D

Global Industrial™ Wire Mesh Deck 36"Wx24"D

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ Upright Frame 24"D X 72"H

Global Industrial™ Upright Frame 24"D X 72"H

Global Industrial™ 60 Inch Z-Beam Pair

Global Industrial™ 60 Inch Z-Beam Pair

Global Industrial™ Upright Frame 24"D X 96"H

Global Industrial™ Upright Frame 24"D X 96"H

Global Industrial™ Wire Mesh Deck 72"Wx36"D

Global Industrial™ Wire Mesh Deck 72"Wx36"D

Global Industrial™ Wire Mesh Deck 96"W X 24"D

Global Industrial™ Wire Mesh Deck 96"W X 24"D

Global Industrial™ Wire Mesh Deck 96"W X 48"D

Global Industrial™ Wire Mesh Deck 96"W X 48"D

Global Industrial™ Wood Deck 72"W X 24"D X 5/8" Thick

Global Industrial™ Wood Deck 72"W X 24"D X 5/8" Thick

Global Industrial™ Wood Deck 48"Wx24"Dx5/8" Thick

Global Industrial™ Wood Deck 48"Wx24"Dx5/8" Thick

Global Industrial™ 7' High Gray Angle Post Set of 4

Global Industrial™ 7' High Gray Angle Post Set of 4

Global Industrial™ 6' High Gray Angle Post Set of 4

Global Industrial™ 6' High Gray Angle Post Set of 4

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wire Reel Caddy, 31"H x 16"D x 14"W

Global Industrial™ Wire Reel Caddy, 31"H x 16"D x 14"W

Global Industrial™ 3 Tier Single Entry Tire Rack 60"W x 18"D x 84"H

Global Industrial™ 3 Tier Single Entry Tire Rack 60"W x 18"D x 84"H

Wire Deck Panel
for Shelving, Bulk Rack and Wall Panels

Durable steel wire mesh with gray epoxy finish. Allows visibility and light, air and sprinkler penetration (reducing insurance premiums). 1/4" thick x 4 gauge welded steel wire with 3 square inch openings. Deck ships in two pieces for reduced shipping costs.

Weights & Dimensions

  • Depth 24 in
  • Width 72 in
  • Height 5/8 in
  • Thickness 1/4 in

Product Details

  • Assembly Required Assembled
  • Shelf Type Boltless Open Shelving
  • Type Wire Deck
  • Brand Global Industrial
  • Material Steel Wire Mesh
  • Manufacturers Part Number 504583
  • Shelf Material Wire
  • Color Family Gray
Customer Review

3.5

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 29, 2019

    Works well. Tough stuff
    Your review:
    Title says it all. These are well built tough shelves for the GI units. Note they are two 3� pieces not one 6� piece. Actually works better for the GI shelving units
  • Reviewer: Anonymous

    Date: October 09, 2013

    Misleading description
    Your review:
    Product advertised and pictured as a single 72w x 24d piece of decking. In actuality, you receive (2) 36w x 24d pieces. These would not work for my application, and of course, they are non-returnable. Won't buy again without calling first to see if the description is accurate. Manufacture website clearly notes that deck is two pieces.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wire Mesh Deck 72"W X 24"D

Global Industrial™ Wire Mesh Deck 72"W X 24"D

Item #: WB504583

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wire Mesh Deck 72"W X 24"D
    Global Industrial™ Wire Mesh Deck 72"W X 24"D
    Global Industrial™ Wire Mesh Deck 72"W X 24"D
    Global Industrial™ Wire Mesh Deck 72"W X 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant