Global Industrial
Model # :WB832130
Global Industrial Stackable Wire Storage Bin, 48"W x 20"D x 12"H
|
Questions & Answers (0)
Product Description
These Interlocking storage bins help organize, store and transport material in warehouse, production and assembly areas. Position storage bins side by side or back to back. Stacked up to 7 high. The bins are made of open mesh to permit quick inventory control. Optional Dividers create a variety of compartment sizes. Optional Dolly Base turns your storage rack into a mobile unit.
PRICE
$68.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 20 in |
| Height | 12 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 832130 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |