Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB2332691

MPN #: RYU050B33HDD4

Harrington RY 5 Ton Dual Speed Electric Wire Rope Hoist And Trolley, 33' Lift, 26/4.3 FPM, 460V

Product Description
RY Wire Rope Hoist, Dual Speed Hoist And Trolley, 5 Ton, 33' Lift, 460V

RY Wire Rope Hoist, Dual Speed Hoist And Trolley, 5 Ton, 33' Lift, 460V

Features:

  • UL Listed
  • VFD control hoist & trolley
  • No load high speed function
  • Premium wire rope (IWRC, plastic coated core)
  • Full 360 rope guide
  • Rope drum
  • High performance pull rotor motor brake
  • Externally adjustable upper/lower limit switch
  • Electronic overload limiter
  • Standard upper emergency paddle limit
  • Heavy duty fan cooled hoist motor
  • Standard rubber trolley bumpers
  • Externally adjustable trolley motor & brake
  • Electronic thermal motor protection
  • Count hour meter
  • Standard guide rollers
  • Built in drop stops
PRICE
$18,109.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity10000 lbs
Weight1092 lbs
Flange Width4-9/10 to 13-3/4 in
Lift33 ft
Hook Opening1.8 in
Cable Diameter1/3 in
Travel Speed66/11 ft
Head Room23-1/5 in
Lift Speed26/4.3 ft/min

Product Details

Assembly RequiredNo
Number of Speeds2
ClutchFriction
MaterialSteel
Phase3
BrakePull-Rotor
Manufacturers Part NumberRYU050B33HDD4
BrandHarrington
TypeWire Rope Hoist
Horsepower10-7/10 HP
ColorYellow
SeriesRY
Hertz50/60 Hz
Duty RatingH4
Voltage460 V
Trolley ConfigurationMotorized Trolley
Chain Falls4/1

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL