x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1436EP Nexelate® Wire Shelf 36"W x 14"D

Nexel® S1436EP Nexelate® Wire Shelf 36"W x 14"D

Item #: WBB970054

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $18.50 ea.
  • Buy 7+ $18.00 ea.

Quantity

Customers Also Viewed

Nexel® S1436EP Nexelate® Wire Shelf 36"W x 14"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion


  • WIDTH INCHES 36
  • DEPTH INCHES 14
  • HEIGHT INCHES 1.5
  • COLOR FINISH Silver Epoxy
  • BRAND Nexel
  • CONSTRUCTION Steel
  • DESCRIPTION Wire
  • MANUFACTURERS PART NUMBER S1436EP
  • PACKAGE QUANTITY 1
  • SHELF CAPACITY LBS 800
  • SHELF TYPE Wire
  • WIRE FINISH TYPE Silver Epoxy
  • COLOR Silver
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 13, 2015

    Nexelate Wire Shelf review
    Your review:
    great construction, perfect for the intended job
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1436EP Nexelate® Wire Shelf 36"W x 14"D

Nexel® S1436EP Nexelate® Wire Shelf 36"W x 14"D

Item #: WBB970054

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1436EP Nexelate® Wire Shelf 36"W x 14"D
    Nexel® S1436EP Nexelate® Wire Shelf 36"W x 14"D
    Nexel® S1436EP Nexelate® Wire Shelf 36"W x 14"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant