SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1836N Nexelon® Wire Shelf 36"W x 18"D

Nexel® S1836N Nexelon® Wire Shelf 36"W x 18"D

Item #: WB188550E

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $34.95 ea.
  • Buy 7+ $32.95 ea.

Quantity

Customers Also Viewed

Nexelon® Wire Shelving 36"W x 18"D x 74"H

Nexelon® Wire Shelving 36"W x 18"D x 74"H

Nexel® Chrome Wire Document Holder

Nexel® Chrome Wire Document Holder

Nexelon® Wire Shelving 60"W x 24"D x 63"H

Nexelon® Wire Shelving 60"W x 24"D x 63"H

Nexelon® Wire Shelving 72"W x 24"D x 74"H

Nexelon® Wire Shelving 72"W x 24"D x 74"H

Nexelon® Wire Shelving 36"W x 18"D x 63"H

Nexelon® Wire Shelving 36"W x 18"D x 63"H

Nexelon® Wire Shelving 36"W x 18"D x 86"H

Nexelon® Wire Shelving 36"W x 18"D x 86"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexelon® S1836N Wire Shelf 36"W x 18"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NEXGuard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion

Weights & Dimensions

  • Depth 18
  • Width 36

Product Details

  • Description Wire
  • Assembly Required Assembled
  • Shelf Type Wire
  • Accessory Type Shelf
  • Brand Nexel
  • Material Steel
  • Finish Nexelon®
  • Shelf Capacity 800 lbs
  • Manufacturers Part Number S1836N
  • Color Family Blue
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 25, 2017

    Beautifully sturdy storage
    Your review:
    I have purchased several Nexelon shelving units over the past few years. They are extremely sturdy and very clean and professional in appearance. They are perfect for kitchen appliance storage and craft machine storage. They are easy to assemble and disassemble, and can be moved across the country without damage.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1836N Nexelon® Wire Shelf 36"W x 18"D

Nexel® S1836N Nexelon® Wire Shelf 36"W x 18"D

Item #: WB188550E

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1836N Nexelon® Wire Shelf 36"W x 18"D
    Nexel® S1836N Nexelon® Wire Shelf 36"W x 18"D
    Nexel® S1836N Nexelon® Wire Shelf 36"W x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant