x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1442EP Nexelate® Wire Shelf 42"W x 14"D

Nexel® S1442EP Nexelate® Wire Shelf 42"W x 14"D

Item #: WBB970100

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $22.50 ea.
  • Buy 7+ $21.75 ea.

Quantity

Customers Also Viewed

Nexel® S1442EP Nexelate® Wire Shelf 42"W x 14"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion


  • WIDTH INCHES 42
  • DEPTH INCHES 14
  • HEIGHT INCHES 1.5
  • COLOR FINISH Silver Epoxy
  • BRAND Nexel
  • CONSTRUCTION Steel
  • DESCRIPTION Wire
  • MANUFACTURERS PART NUMBER S1442EP
  • PACKAGE QUANTITY 1
  • SHELF CAPACITY LBS 800
  • SHELF TYPE Wire
  • WIRE FINISH TYPE Silver Epoxy
  • COLOR Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the max outside dimension for this shelf?

    Question Asked By: BRIAN, August 03, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Brian, The outside dimensions are 42"W x 14"D. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1442EP Nexelate® Wire Shelf 42"W x 14"D

Nexel® S1442EP Nexelate® Wire Shelf 42"W x 14"D

Item #: WBB970100

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1442EP Nexelate® Wire Shelf 42"W x 14"D
    Nexel® S1442EP Nexelate® Wire Shelf 42"W x 14"D
    Nexel® S1442EP Nexelate® Wire Shelf 42"W x 14"D
    Nexel® S1442EP Nexelate® Wire Shelf 42"W x 14"D
    Nexel® S1442EP Nexelate® Wire Shelf 42"W x 14"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant