x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2454EP Nexelate® Wire Shelf 54"W x 24"D

Nexel® S2454EP Nexelate® Wire Shelf 54"W x 24"D

Item #: WBB970000

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $36.95 ea.
  • Buy 7+ $35.95 ea.

Quantity

Customers Also Viewed

Nexel® S2454EP Nexelate® Wire Shelf 54"W x 24"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion


  • WIDTH INCHES 54
  • DEPTH INCHES 24
  • HEIGHT INCHES 1.5
  • COLOR FINISH Silver Epoxy
  • BRAND Nexel
  • CONSTRUCTION Steel
  • DESCRIPTION Wire
  • MANUFACTURERS PART NUMBER S2454EP
  • PACKAGE QUANTITY 1
  • SHELF CAPACITY LBS 600
  • SHELF TYPE Wire
  • WIRE FINISH TYPE Silver Epoxy
  • COLOR Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2454EP Nexelate® Wire Shelf 54"W x 24"D

Nexel® S2454EP Nexelate® Wire Shelf 54"W x 24"D

Item #: WBB970000

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2454EP Nexelate® Wire Shelf 54"W x 24"D
    Nexel® S2454EP Nexelate® Wire Shelf 54"W x 24"D
    Nexel® S2454EP Nexelate® Wire Shelf 54"W x 24"D
    Nexel® S2454EP Nexelate® Wire Shelf 54"W x 24"D
    Nexel® S2454EP Nexelate® Wire Shelf 54"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant