Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB969969

Nexel® 4 Shelf, Nexelate® Silver Epoxy Wire Shelving Unit, Starter, 42"W x 18"D x 86"H

Product Description
Nexelate® Silver Epoxy Wire Shelving Starter 42"W x 18"D x 86"H

Nexelate® Starter Units feature an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 posts, 4 shelves and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion
PRICE
$189.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
189.95
Buy 3+ units
179.95Save $10.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth18 in
Height86 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
ApplicationWet/Dry
FinishNexelate Silver Epoxy
Number of Shelves4
MaterialSteel
Manufacturers Part Number18428EP
Unit TypeStandard
BrandNexel

Warranty

Warranty7 Year Limited

Compliance & Certifications

CertificationsNSF