Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB524684

MPN #: 16-084

Gardner Bender 16-084 WingGard®, Yellow, #84, Small Jar - 100 pk.

Product Description
Wiregard®, Yellow, #84, Small Jar - 100 pk.

Features
  • Unsurpassed quality and durability in a high-leverage, easy-on wing-type design.
  • Wings are knurled for a sure grip and offset from centerline for greater twisting leverage.
  • Square-wire plated spring instantly adjusts to the shape and size of the splice.
  • Flame-retardant properties resist heat distortion up to 105 °C (221 °F).
  • High-dielectric shell features deep skirt design to prevent exposure of bare wire.
  • Copper-to-copper connections only.
PRICE
$9.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number16-084
Wire Range#22 - #10 AWG
Package Quantity100
ColorYellow
BrandGardner Bender

Compliance & Certifications

CertificationsCanada & U.S.A UL Listed