+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Microsoft Wireless Mobile Mouse 1850, Black
The Wireless Mobile Mouse 1850 is designed for life on the go, offering wireless freedom and built-in transceiver storage for ultimate mobility. Comfortable to use with either hand and a scroll wheel for easy navigation makes this mouse the ideal device for your modern, mobile lifestyle.
The Wireless Mobile Mouse 1850 is designed for life on the go, offering wireless freedom and built-in transceiver storage for ultimate mobility. Comfortable to use with either hand and a scroll wheel for easy navigation makes this mouse the ideal device for your modern, mobile lifestyle.
Weights & Dimensions
- Depth 4 in
- Width 2-1/4 in
- Max Wireless Range 15 feet
- Height 1-1/2 in
Product Details
- Operating System Windows 7, 8, 10, Mac OSX 10.7+, Android 3.2 and 4.2
- Host Interface USB
- Description Wireless Mobile Mouse 1850
- Battery Included Yes
- Sensor Type Optical
- Connectivity Wireless
- Type Mouse
- Scroller Type Scroll Wheel
- Brand Microsoft
- Package Quantity 1
- Frequency 2.4 G Hz
- Battery Size AA
- Manufacturers Part Number U7Z-00001
- Color Family Black
- Number of Batteries Required 1
Warranty
- Warranty 3 yr
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Microsoft Wireless Mobile Mouse 1850, Black
$21.75
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories