Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1001068

MPN #: 910-002974

Logitech 910-002974 M325 Wireless Mouse, Black

|
Questions & Answers (0)
PRICE
$36.95
Out of stock, please check back soon.
Select Color
Logitech 910-002974 M325 Wireless Mouse, Black

Wireless mouse delivers a better mix of precision and comfort with designed-for-web scrolling. With advanced optical tracking, micro-precise scrolling makes reading your Facebook, shopping online or scrolling through Google searches easier. Plus, tilting the wheel moves you backward or forward on the Web. Designed to improve your online experience, the wheel also helps perfect scrolling when you're using other applications, such as Microsoft Office or Adobe PDF. Wireless Mouse M325 features a contoured shape and textured rubber grips. With up to 18 months of battery life, it virtually eliminates the hassle of changing batteries. Smart sleep mode saves power while an indicator light eliminates surprises. Tiny, unifying nano-receiver stays in your laptop and gives you a reliable connection using advanced 2.4 GHz wireless technology with virtually no delays or dropouts. The accommodating design lets you easily add up to five more compatible wireless devices to the same receiver.

System Requirements

USB Port, Operating Systems: Windows XP, Windows Vista, Windows 7, Mac OS X 10.5 or later, Linux kernel 2.6+

Includes
  • Wireless Mouse M325
  • Logitech Unifying Receiver
  • 1 x AA Battery (Pre-Installed)
  • User Documentation

  • This product will be restocked soon

    Notify mewhen this product is back in stock

    Upgrade or save on comparable products

    Easy online or call-in returns.
    Review This Product

    Help us improve your experience with this product.

    Reviews

    Review This Product

    Help us improve your experience with this product.

    Questions & Answers

    Get to know about this product from customers who own it.