Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Rack & Wire

Model # :WB184125

MPN #: 184809643096S

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 96"W x 48"D x 96"H

Product Description
Increase storage space and inventory access Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
STARTER UNIT - Includes two upright frames and two pair of beams Capacity based on 36" shelf spacing.

PRICE
$1,069.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
1069.00
Buy 10+ units
1019.00Save $50.00 (5%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth48 in
Height96 in
Weight Capacity19400 lbs
Weight204 lbs
Beam Height4-5/16 in
Column Size3 x 1-5/8 in

Product Details

Assembly RequiredYes
TypeStarter
Shelf Capacity6270 lbs
ColorOrange
Number of Levels2
MaterialSteel
Construction TypeWelded Frame
Manufacturers Part Number184809643096S
BrandHusky Rack & Wire