x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 120"W x 42"D x 144"H

Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 120"W x 42"D x 144"H

Item #: WB251067

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $650.00

$108.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-9 $650.00 ea.
  • Buy 10+ $631.00 ea.

Quantity

Customers Also Viewed

Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 120"W x 42"D x 144"H

Increase storage space and inventory access. Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
ADD ON UNIT - Includes one upright frames and two pair beams Capacity based on 36" shelf spacing.

  • WIDTH INCHES 120
  • DEPTH INCHES 42
  • HEIGHT INCHES 144
  • COLOR FINISH Green & Orange
  • MODEL 251067
  • WEIGHT LBS 324
  • CAPACITY LBS 19400
  • ASSEMBLY Unassembled
  • BEAM HEIGHT INCHES 4-5/16
  • BRAND Wireway Husky
  • COLUMN SIZE INCHES 3 x 1-5/8
  • CONSTRUCTION Steel
  • LEVEL QUANTITY 2
  • MANUFACTURERS PART NUMBER 184214443120DA
  • SHELF CAPACITY LBS 4190
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Husky Rack & Wire Teardrop Pallet Rack Add-On - No Deck - 120"W x 42"D x 144"H

Item #: 184189

Not Yet Rated

Usually ships in 4 to 7 days

$471.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 120"W x 42"D x 144"H

Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 120"W x 42"D x 144"H

Item #: WB251067

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 120"W x 42"D x 144"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 120"W x 42"D x 144"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 120"W x 42"D x 144"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 120"W x 42"D x 144"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 120"W x 42"D x 144"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 120"W x 42"D x 144"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 120"W x 42"D x 144"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 120"W x 42"D x 144"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant