Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 42"D x 144"H

Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 42"D x 144"H

Item #: WB251062

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $940.00

$156.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-9 $940.00 ea.
  • Buy 10+ $912.00 ea.

Quantity

Customers Also Viewed

Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 144"H

Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 144"H

Husky Rack & Wire Teardrop Beam - 96"L x 4.5"H - 6,270 Lbs. Cap Per/Pair (2 PCS)

Husky Rack & Wire Teardrop Beam - 96"L x 4.5"H - 6,270 Lbs. Cap Per/Pair (2 PCS)

Husky Rack & Wire Pallet Rack Teardrop Upright Frame - 48"D x 144"H

Husky Rack & Wire Pallet Rack Teardrop Upright Frame - 48"D x 144"H

Husky Rack & Wire Teardrop Beam - 120"L x 4.5"H - 4,190 Lbs. Cap Per/Pair (2 PCS)

Husky Rack & Wire Teardrop Beam - 120"L x 4.5"H - 4,190 Lbs. Cap Per/Pair (2 PCS)

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 42"D x 144"H

Increase storage space and inventory access. Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
ADD ON UNIT - Includes one upright frames and two pair beams Capacity based on 36" shelf spacing.

Weights & Dimensions

  • Depth 42 in
  • Width 96 in
  • Beam Height 4-5/16 in
  • Column Size 3 x 1-5/8 in
  • Height 144 in
  • Weight Capacity 19400 lbs
  • Weight 274 lbs

Product Details

  • Assembly Required Unassembled
  • Type Add-On
  • Brand Wireway Husky
  • Number of Levels 2
  • Material Steel
  • Shelf Capacity 6270 lbs
  • Manufacturers Part Number 184214443096DA
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 42"D x 144"H

Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 42"D x 144"H

Item #: WB251062

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 42"D x 144"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 42"D x 144"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 42"D x 144"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 42"D x 144"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 42"D x 144"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 42"D x 144"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 42"D x 144"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 42"D x 144"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant