Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB904074

MPN #: C8503WF

San Jamar® Wireworks™ 3 Tier, 2 Cup Dispensers and 1 Lid Organizer, C8503WF

Product Description
San Jamar® Wireworks™ 3 Tier Cup Dispensers And 1 Lid Organizer, C8503WF

The simple, economic way to dispense cups one-at-a-time. Dispenses paper, plastic, or foam cups.
  • Low cost and minimal maintenance
  • Easy to use, adjustable dispensing mechanism allows for dispensing of cups 8-44 ounces
  • Suction cup feet keep unit secure on countertop
  • 3 tier for compact look
  • Loads from the back or front


PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth20-1/2 in
Height22-1/4 in
Weight6 lbs

Product Details

Mounting LocationFree standing
Cup/Lid Size8 to 44 Oz.
Capacity2 Cup Dispensers And 1 Lid Organizer
MaterialEpoxy Coated Steel Wire
Package Quantity1
DescriptionWireworks 3 Tier Cup Dispensers w/Lid Tray
ColorBlack
BrandSan Jamar