Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

WNA Plastic Cups, 9 Oz., White, Individually Wrapped

WNA Plastic Cups, 9 Oz., White, Individually Wrapped

Item #: WBB1223892

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $209.95

Save $10.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WNA Comet Plastic Tumbler, 9 Oz., Translucent, Squat, 500/Pack

WNA Comet Plastic Tumbler, 9 Oz., Translucent, Squat, 500/Pack

Boardwalk Translucent Plastic Cold Cups, 9 oz., 2500/Pack

Boardwalk Translucent Plastic Cold Cups, 9 oz., 2500/Pack

SOLO® Jazz Hot Paper Cups, 6 Oz., Polycoated, Jazz Design, 50/Bag

SOLO® Jazz Hot Paper Cups, 6 Oz., Polycoated, Jazz Design, 50/Bag

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WNA Plastic Cups, 9 Oz., White, Individually Wrapped

Convenient, individually wrapped cups help ensure sanitary dispensing and distribution. Flat bottom rim with concave center ensures stability when set down. Plastic construction enables reuse while providing a more substantial feel than paper. Cup Type: Hot/Cold; Capacity: 9 oz; Material(s): Plastic; Color(s): White.


This product arrives to most customers in 2-3 business days.

Product Details

  • Type Hot/Cold Beverage Cups
  • Brand WNA
  • Package Quantity 1000
  • Description Plastic Cups
  • Material Plastic
  • Capacity 6 oz
  • Manufacturers Part Number WNA AP0900W
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WNA Plastic Cups, 9 Oz., White, Individually Wrapped

WNA Plastic Cups, 9 Oz., White, Individually Wrapped

Item #: WBB1223892

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WNA Plastic Cups, 9 Oz., White, Individually Wrapped
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant