- Model 0401
- Women's ten pearl button chef coat
- White
- 65% Polyester / 35% cotton
- Double-breasted
- Stand-up collar
- Vented clean-finish cuffs
- Left chest pocket, thermometer pocket on left sleeve
Chef Designs Women's 10 Button-Front Chef Coat, Pearl Buttons, White, Polyester/Cotton, M
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
Product Details
| Type | Chef's Coat |
| Color | White |
| Number of Pockets | 1 |
| Style | 401 |
| Closure Type | Button Front |
| Material | 65% Polyester, 35% Cotton |
| Front Closure | Button-Front |
| Gender | Women's |
| Description | Women's Ten Pearl Button Chef Coat |
| Manufacturers Part Number | 0401WHRGM |
| Primary Use | Foodservice |
| Brand | Chef Designs |